Buy more than* S$200* and get FREE SHIPPING

  • U Bolt
  • U Bolt
  • U Bolt

U Bolt 10597-0141

4.64 (14)
Item.#
09412191
Mfr.#
10597-0141
Package Qty.
1PC
Ship pack of
1
0.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Electrogalvanizing finishing
Nominal Diameter (B)
3/4
Dimension H (mm)
35
Compatible Pipe Outside Diameter (phi mm)
27.2
Dimensions p (mm)
36
Dimension S (mm)
24
Screw Diameter
W5/16
Purpose
SGP pipe for general use
Nominal Diameter (A)
20
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Fixing of the iron pipe
5
From Japan
On 2016-08-16 11:49:34
Since the size of the pipe did not know were two purchase. The goods we use satisfaction.
This review is about item#9412182.
PVC piping of support
5
From Japan
On 2015-10-18 03:36:26
Perfect to freely perforated angle the size of the U-bolts
This review is about item#34926507.
The fixing of the strut
5
From Japan
On 2015-08-01 23:37:57
Are we satisfied with the quality and price.
This review is about item#34926507.
Warehouse partition
5
From Japan
On 2015-06-10 21:29:28
It is very convenient.
This review is about item#09412225.
Machinery BOX fixed
5
From Japan
On 2015-04-10 15:16:05
It was a polite packaging. I was able to work a problem without such as a screw does not fit during installation.
This review is about item#09412191.
Reinforcement work
5
From Japan
On 2014-07-23 00:52:03
So cheap to the reinforcement of the existing framework, in use outdoors subjected to rust paint. Made to split the price is also well manageable product.
This review is about item#09412191.
It was used to attach the label to the round pipe made of the ladder (monkey ramp).
5
From Japan
On 2014-04-01 19:03:46
Noteworthy point is not, but the ready-to-use because the bar code label is not affixed to the product. Guy that sells at a nearby hardware store is frustrating to peel away remaining glue is pasted to the product. Also buy in Monotarou's if the next time buy.
This review is about item#09412216.
Water supply pipe piping
4
From Japan
On 2013-09-06 14:12:34
Cheaper price compared to home improvement products, and we are very pleased with
This review is about item#09412234.
Fixing of the single tube
5
From Japan
On 2013-07-15 09:46:19
very good. 1/2 of the size is also wanted.
This review is about item#09412225.
Fixed piping
5
From Japan
On 2013-05-20 08:30:00
Enough goods.
This review is about item#09412207.