Buy more than* S$200* and get FREE SHIPPING

  • U Bolt
  • U Bolt
  • U Bolt

U Bolt 10597-0226

4.67 (15)
Item.#
09412225
Mfr.#
10597-0226
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
SGP pipe for general use
Nominal Diameter (A)
40
Surface Processing
Electrogalvanizing finishing
Nominal Diameter (B)
1 1/2
Dimension H (mm)
51
Compatible Pipe Outside Diameter (phi mm)
48.6
Dimensions p (mm)
60
Dimension S (mm)
35
Screw Diameter
W3/8
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-05-20 23:19:14
It is saved for cheap purchase. I will also purchase it if I have the opportunity.
This review is about item#9412182.
Fastening of iron pipes
5
From Japan
On 2016-08-16 11:49:34
I did not know the size of the pipe so I purchased two types. Goods are satisfied with use.
This review is about item#9412182.
PVC piping support
5
From Japan
On 2015-10-18 03:36:26
Size of U bolt perfect for universal hole angle
This review is about item#34926507.
To fix the pillar
5
From Japan
On 2015-08-01 23:37:57
I am satisfied with quality and price.
This review is about item#34926507.
Warehouse partition
5
From Japan
On 2015-06-10 21:29:28
It is very convenient.
This review is about item#09412225.
Machine box fixed
5
From Japan
On 2015-04-10 15:16:05
It was polite packaging. It was able to be constructed without problems like the screws do not fit during installation.
This review is about item#09412191.
Reinforcement work
5
From Japan
On 2014-07-23 00:52:03
Because it is cheap to reinforce the existing framework, it is being used outdoors by applying rust preventive paint. It is also a product that is easy to handle making it for price.
This review is about item#09412191.
It was used to attach a sign to a ladle made of round pipe (Monkey Trap).
5
From Japan
On 2014-04-01 19:03:46
Although there is nothing special to mention, since the barcode label is not affixed to the product, it can be used immediately. The guy who is selling at a nearby home center is affixed to the item and irritated to peel off as it leaves a residue. If you buy, I will buy it with Monotaro next time.
This review is about item#09412216.
Water supply piping
4
From Japan
On 2013-09-06 14:12:34
The price is cheaper compared with home center products and I am very satisfied.
This review is about item#09412234.
Fixation of single tube
5
From Japan
On 2013-07-15 09:46:19
very good. I also wanted a size of 1/2.
This review is about item#09412225.