Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • U Bolt
  • U Bolt
  • U Bolt

U Bolt 10597-0283

4.64 (14)
Item.#
09412261
Mfr.#
10597-0283
Package Qty.
1PC
Ship pack of
1
1.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SGP pipe for general use
Nominal Diameter (A)
100
Surface Processing
Plated with electrified calcium
Nominal Diameter (B)
4
Dimension H (mm)
88
Compatible Pipe Outside Diameter (phi mm)
114.3
Dimensions p (mm)
125
Dimension S (mm)
35
Screw Diameter
W3/8
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Fixing of the iron pipe
5
From Japan
On 2016-08-16 11:49:34
Since the size of the pipe did not know were two purchase. The goods we use satisfaction.
This review is about item#9412182.
PVC piping of support
5
From Japan
On 2015-10-18 03:36:26
Perfect to freely perforated angle the size of the U-bolts
This review is about item#34926507.
The fixing of the strut
5
From Japan
On 2015-08-01 23:37:57
Are we satisfied with the quality and price.
This review is about item#34926507.
Warehouse partition
5
From Japan
On 2015-06-10 21:29:28
It is very convenient.
This review is about item#09412225.
Machinery BOX fixed
5
From Japan
On 2015-04-10 15:16:05
It was a polite packaging. I was able to work a problem without such as a screw does not fit during installation.
This review is about item#09412191.
Reinforcement work
5
From Japan
On 2014-07-23 00:52:03
So cheap to the reinforcement of the existing framework, in use outdoors subjected to rust paint. Made to split the price is also well manageable product.
This review is about item#09412191.
It was used to attach the label to the round pipe made of the ladder (monkey ramp).
5
From Japan
On 2014-04-01 19:03:46
Noteworthy point is not, but the ready-to-use because the bar code label is not affixed to the product. Guy that sells at a nearby hardware store is frustrating to peel away remaining glue is pasted to the product. Also buy in Monotarou's if the next time buy.
This review is about item#09412216.
Water supply pipe piping
4
From Japan
On 2013-09-06 14:12:34
Cheaper price compared to home improvement products, and we are very pleased with
This review is about item#09412234.
Fixing of the single tube
5
From Japan
On 2013-07-15 09:46:19
very good. 1/2 of the size is also wanted.
This review is about item#09412225.
Fixed piping
5
From Japan
On 2013-05-20 08:30:00
Enough goods.
This review is about item#09412207.