Buy more than* S$200* and get FREE SHIPPING

  • Saddle Band
  • Saddle Band
  • Saddle Band

Saddle Band 10430-0043

4.39 (41)
Item.#
09412286
Mfr.#
10430-0043
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
4
Compatible Pipe Outside Diameter (phi mm)
21.7
Dimensions p (mm)
47
Dimension t (mm)
0.5
Caution
Please use a screw for fixation.
Purpose
Saddle band for small diameter SGP pipe
Nominal Diameter (A)
16
Dimensions C (mm)
19
Nominal Diameter (B)
1/2
Customer Reviews
5 star 29
4 star 4
3 star 5
2 star 1
1 star 2
Review Rating: 4.39
41 Customer Reviews
The reviews are automatic translation.
Fixation of PVC pipe
5
From Japan
On 2018-04-09 18:29:49
It was cheaper than the home center and was saved because we needed a lot.
This review is about item#9412286.
Fixing the electric drill
5
From Japan
On 2018-03-30 15:14:02
Fix Makita's electric drill and use it as a fixed grinder. The size was perfect and it was definitely fixed.
This review is about item#9412313.
Signboard attachment to the scaffolding
5
From Japan
On 2018-03-28 15:53:16
Easy to use with 80 pieces set. The price is reasonable and satisfied.
This review is about item#11674337.
Production of fence (board mounting on single pipe)
5
From Japan
On 2018-01-07 16:05:50
It was very helpful to buy it cheaply. I will be using this again.
This review is about item#9412322.
Used to fix board and single pipe.
2
From Japan
On 2017-12-28 06:28:43
Packaging form is difficult to use in individual packaging. There is a waste of peeling off each one of several hundreds of packages, wasting labor to count the number at your company, and waste of shipping volume. I want this item to be able to buy a box.
This review is about item#9412322.
Fixing of watering piping of gardening and fixation of water piping
5
From Japan
On 2017-12-21 08:04:09
Although I have not used it yet, I think that it is good because the price is cheap and easy to use.
This review is about item#09412277.
Fixing the water supply pipe
5
From Japan
On 2017-12-08 20:16:53
Despite being inexpensive, it is an essential item for plumbing work with firm making
This review is about item#9412304.
48.6 mm Connection of single pipe and rafter
5
From Japan
On 2017-09-28 19:40:56
I firmly tightened the course threads strongly, and it was easy to use with 1 piece cost.
This review is about item#11674337.
Work to fix a single pipe and wood
5
From Japan
On 2017-08-22 08:43:48
We respond quickly and politely, and also the quality of products Thank you very much.
This review is about item#11674337.
Stopping piping
3
From Japan
On 2017-05-31 16:22:12
Although it is one hole for band stopping, it is a little more stable if it is stopped by two.
This review is about item#9412331.