The reviews are automatic translation.
Fixation of PVC pipe
From Japan
On 2018-04-09 18:29:49
It was cheaper than the home center and was saved because we needed a lot.
Fixing the electric drill
From Japan
On 2018-03-30 15:14:02
Fix Makita's electric drill and use it as a fixed grinder.
The size was perfect and it was definitely fixed.
Signboard attachment to the scaffolding
From Japan
On 2018-03-28 15:53:16
Easy to use with 80 pieces set. The price is reasonable and satisfied.
Production of fence (board mounting on single pipe)
From Japan
On 2018-01-07 16:05:50
It was very helpful to buy it cheaply. I will be using this again.
Used to fix board and single pipe.
From Japan
On 2017-12-28 06:28:43
Packaging form is difficult to use in individual packaging. There is a waste of peeling off each one of several hundreds of packages, wasting labor to count the number at your company, and waste of shipping volume. I want this item to be able to buy a box.
Fixing of watering piping of gardening and fixation of water piping
From Japan
On 2017-12-21 08:04:09
Although I have not used it yet, I think that it is good because the price is cheap and easy to use.
Fixing the water supply pipe
From Japan
On 2017-12-08 20:16:53
Despite being inexpensive, it is an essential item for plumbing work with firm making
48.6 mm Connection of single pipe and rafter
From Japan
On 2017-09-28 19:40:56
I firmly tightened the course threads strongly, and it was easy to use with 1 piece cost.
Work to fix a single pipe and wood
From Japan
On 2017-08-22 08:43:48
We respond quickly and politely, and also the quality of products
Thank you very much.
Stopping piping
From Japan
On 2017-05-31 16:22:12
Although it is one hole for band stopping, it is a little more stable if it is stopped by two.