Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saddle Band
  • Saddle Band
  • Saddle Band
  • Saddle Band

Saddle Band 10430-0081

4.34 (44)
Item.#
09412322
Mfr.#
10430-0081
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
4
Compatible Pipe Outside Diameter (phi mm)
48.6
Dimensions p (mm)
73
Dimension t (mm)
0.8
Caution
Please use a screw for fixation.
Purpose
Saddle band for small diameter SGP pipe
Nominal Diameter (A)
40
Dimensions C (mm)
21
Nominal Diameter (B)
1-1/2
Customer Reviews
5 star 30
4 star 5
3 star 5
2 star 2
1 star 2
Review Rating: 4.34
44 Customer Reviews
The reviews are automatic translation.
Assembling a bicycle parking lot
2
From Japan
On 2018-05-06 15:14:59
Purchase to fix it on a steel pipe for scaffolding, tighten one side with screws, the other one will loosen about 5 mm, so it may come off if it is a short wood screw
This review is about item#11674337.
Making a working hut
5
From Japan
On 2018-04-30 16:51:51
I want you to stop each bag wrapping The saddle itself is best
This review is about item#9412322.
Pipe clamp
4
From Japan
On 2018-04-26 14:39:36
I felt that the price was cheap and quality was no problem. Individual packaging will be disturbed when used in large quantities. Edge is pretty sharp and I think that it is kindness to pack up at this price ....
This review is about item#9412286.
Fixation of PVC pipe
5
From Japan
On 2018-04-09 18:29:49
It was cheaper than the home center and was saved because we needed a lot.
This review is about item#9412286.
Fixing the electric drill
5
From Japan
On 2018-03-30 15:14:02
Fix Makita's electric drill and use it as a fixed grinder. The size was perfect and it was definitely fixed.
This review is about item#9412313.
Signboard attachment to the scaffolding
5
From Japan
On 2018-03-28 15:53:16
Easy to use with 80 pieces set. The price is reasonable and satisfied.
This review is about item#11674337.
Production of fence (board mounting on single pipe)
5
From Japan
On 2018-01-07 16:05:50
It was very helpful to buy it cheaply. I will be using this again.
This review is about item#9412322.
Used to fix board and single pipe.
2
From Japan
On 2017-12-28 06:28:43
Packaging form is difficult to use in individual packaging. There is a waste of peeling off each one of several hundreds of packages, wasting labor to count the number at your company, and waste of shipping volume. I want this item to be able to buy a box.
This review is about item#9412322.
Fixing of watering piping of gardening and fixation of water piping
5
From Japan
On 2017-12-21 08:04:09
Although I have not used it yet, I think that it is good because the price is cheap and easy to use.
This review is about item#09412277.
Fixing the water supply pipe
5
From Japan
On 2017-12-08 20:16:53
Despite being inexpensive, it is an essential item for plumbing work with firm making
This review is about item#9412304.