Buy more than* S$200* and get FREE SHIPPING

  • Saddle Band
  • Saddle Band
  • Saddle Band

Saddle Band 10430-0096

4.34 (38)
Item.#
09412331
Mfr.#
10430-0096
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
4
Nominal Diameter (B)
2
Compatible Pipe Outside Diameter (phi mm)
60.5
Dimensions p (mm)
87
Caution
Please use a screw for fixation.
Dimension t (mm)
0.8
Purpose
Saddle band for small diameter SGP pipe
Nominal Diameter (A)
50
Dimensions C (mm)
21
Customer Reviews
5 star 26
4 star 4
3 star 5
2 star 1
1 star 2
Review Rating: 4.34
38 Customer Reviews
The reviews are automatic translation.
Production of fence (board mounting on single pipe)
5
From Japan
On 2018-01-07 16:05:50
It was very helpful to buy it cheaply. I will be using this again.
This review is about item#9412322.
Used to fix board and single pipe.
2
From Japan
On 2017-12-28 06:28:43
Packaging form is difficult to use in individual packaging. There is a waste of peeling off each one of several hundreds of packages, wasting labor to count the number at your company, and waste of shipping volume. I want this item to be able to buy a box.
This review is about item#9412322.
Fixing of watering piping of gardening and fixation of water piping
5
From Japan
On 2017-12-21 08:04:09
Although I have not used it yet, I think that it is good because the price is cheap and easy to use.
This review is about item#09412277.
Fixing the water supply pipe
5
From Japan
On 2017-12-08 20:16:53
Despite being inexpensive, it is an essential item for plumbing work with firm making
This review is about item#9412304.
48.6 mm Connection of single pipe and rafter
5
From Japan
On 2017-09-28 19:40:56
I firmly tightened the course threads strongly, and it was easy to use with 1 piece cost.
This review is about item#11674337.
Work to fix a single pipe and wood
5
From Japan
On 2017-08-22 08:43:48
We respond quickly and politely, and also the quality of products Thank you very much.
This review is about item#11674337.
Stopping piping
3
From Japan
On 2017-05-31 16:22:12
Although it is one hole for band stopping, it is a little more stable if it is stopped by two.
This review is about item#9412331.
Fixing the antenna pole
5
From Japan
On 2017-05-18 22:44:23
Compared with home centers, it is better to consider wasteful time when there is nothing that you would like to go to home improvement less than half price.
This review is about item#9412295.
Garage roof
3
From Japan
On 2017-05-02 14:35:39
Stainless steel is the best. I would like you to make stainless steel.
This review is about item#11674337.
Fixing single pipe
5
From Japan
On 2017-02-21 21:53:36
There was no size for single pipe in the neighborhood home center and I found it here. It was cheap because it needed a lot to make a carport with a single pipe, but it was saved, but it was still not enough, I bought another box, the strength is satisfactory, I used a lot of worries.
This review is about item#11674337.