Buy more than* S$200* and get FREE SHIPPING

  • 1Hole T Foot
  • 1Hole T Foot
  • 1Hole T Foot

1Hole T Foot 10368-0050

4.43 (7)
Item.#
09412356
Mfr.#
10368-0050
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Surface Processing
Plated with electrified calcium
Width (mm)
25
Caution
When using hanging bands, please use "A10386AP metal fittings" (not included) to prevent it from swaying. Please use A pin, screws, etc for securing.
Dimension H (mm)
60
Dimension D (phi x mm)
9x34
Application
Standard product for vertical band installation legs.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-04-23 15:00:26
I will use it conveniently because it reaches by the takkyubin as much as I want. And that's fine.
This review is about item#9412347.
For piping support
5
From Japan
On 2017-02-22 16:52:59
I use it for outdoor plumbing support. It is exposed to weather and rain for a long time, but it is satisfactory without corrosion.
This review is about item#34926211.
Piping work
5
From Japan
On 2017-01-17 20:33:11
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#9412347.
As a stay of installation
5
From Japan
On 2014-03-31 16:48:11
Particularly used without problems
This review is about item#09412374.
Pipe support operation
1
From Japan
On 2013-09-07 18:13:32
The product is rusty. I bought 50 pieces, but 20 pieces are rusted. Why is the plating specification different. Those which are yellowish are not rusted. What is going on?
This review is about item#09412347.
I use it for outdoor steel pipe support metal fittings.
5
From Japan
On 2012-04-18 22:44:42
The strength is sufficient. It is regrettable because there are no sizes (H) 30 and 40. I also want to purchase.
This review is about item#09412347.
For installing air pipe in factory
5
From Japan
On 2009-09-02 19:35:28
There is no problem, if the feeling price is cheap ... ... The assembling stand band is higher than using two bolt screws. The strength is sufficient.
This review is about item#09412347.