Buy more than* S$200* and get FREE SHIPPING

  • Saddle
  • Saddle
  • Saddle
  • Saddle

Saddle 10447-0060

4.33 (3)
Item.#
09412401
Mfr.#
10447-0060
Package Qty.
1PC
Ship pack of
1
3.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25
Type
Corner saddle
Dimensions p (mm)
115
Dimension t (mm)
2.0
Application
For faucet square pillar.
Size
80 mm square
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of water work
5
From Japan
On 2017-05-22 15:24:03
No problem at all. It is a standard product, with versatility and no impact on construction.
This review is about item#9412401.
I used it to stop the lattice in the veranda.
5
From Japan
On 2015-08-05 15:52:07
The size was accurate and very easy to install.
To fix the flushing post
3
From Japan
On 2014-10-30 16:27:20
It was a product as I imagined. There is no problem.
This review is about item#09412392.