Buy more than* S$200* and get FREE SHIPPING

  • Small Round Window
  • Small Round Window
  • Small Round Window

Small Round Window WBPlated

4.10 (10)
Item.#
09412557
Mfr.#
WBPlated
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.37 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Sidelight of private room, bathroom door, and other
Color
WBPlated
Compatible Door Thickness (mm)
27 to 40
Material
ABS resin
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Akari picking door
5
From Japan
On 2017-03-16 23:37:14
It was attached to the washroom door No longer off forgotten of the fluorescent lamp
This review is about item#9412462.
For confirmation toilet door lights
5
From Japan
On 2017-03-10 11:26:06
Was worried about the thickness of the door was the lower limit of a cup of the thickness range of products thin, but it is working well. The old building of the door is likely to thin things are many, another 5mm The lower side is thin goods it seems whether not have been required much.
This review is about item#9412453.
Dormer
5
From Japan
On 2017-02-24 15:13:15
There is no left on the toilet of tradition, scolding of top-san has been reduced one. good!
This review is about item#9412462.
Toilet door.
5
From Japan
On 2016-06-10 23:37:54
But a little thing, but was no longer forgetting to turn off the lights by attaching it. On the downside, but is of course, how it would really look to the bathroom door. (It is making is good as a thing) I think that I was good to mounting.
This review is about item#09412453.
Attached to the toilet and washroom door
2
From Japan
On 2016-03-25 17:01:32
Minimum thickness of the product will be mounted at the thickness of the door is only 1cm was not available for more than 22cm. It was attached to remodel below 1cm scraping the thickness of the product. We would like the product to be attached even 1CM if possible.
This review is about item#09412487.
Electric light forgetting prevention of underground
3
From Japan
On 2015-12-25 20:34:22
Chotsuto confirmed kana hesitation
This review is about item#09412462.
Toilet Akaritori
3
From Japan
On 2015-12-22 14:51:28
It was used as Akaritori to the toilet door. Although the product was not especially problem, it is to dispatch there is dissatisfaction. Same day purchase Although I of the grateful postage cash on delivery or the like is a free, packaged separately, because it becomes another dispatch, To not change much time, arrived in after minute only two days of the same day additional order. ... That did not work for only one of the parts waiting. Why, in about the order on the same day the same product with a little of the time difference, do you throw off the delivery of goods is also two days? ? ? Moreover, although the same is also shipping day. I do not wonder.
This review is about item#09412444.
Attached to the wooden door of the house toilet.
4
From Japan
On 2014-11-18 09:23:54
Light looks weak that it is absolutely neutral white LED so small, but the functionality both weak is sufficient because it is exhibited. If you can change the LED light bulb to warm color I'll try even to the next. Since the 24-25 mm of the hole saw high, and do so, but I thought I try to draw an arc troublesome at 29 mm hole saw Daiso a thin drill, but you can gap on the top much loosely tighten and 1 mm, fixed tighten gap is no longer if possible. Or more accuracy do it by adjusting the hole size and wrapped in tape to the body will go up. Since it is not in a respectable door about issues close to 2000 yen in the hole saw is OK is.
This review is about item#09412444.
Toilet Akaritori
5
From Japan
On 2014-09-29 16:05:35
Is enough satisfaction.
This review is about item#09412453.
Toilet skylight
4
From Japan
On 2013-02-22 21:38:06
Since all the ring part is the one that is made of a transparent material, such a commodity even dealt want (visibility of lights is quite different). COSPA sounds good at DIY. But when the 24mm result in drilling in, because when the collar portion is distorted hole even a little not a tight seal to the plane, it is recommended that you drilling in 25mm with a margin.
This review is about item#09412487.