Buy more than* S$200* and get FREE SHIPPING

  • Small Round Window
  • Small Round Window
  • Small Round Window

Small Round Window Hikaru

4.50 (6)
Item.#
09412593
Mfr.#
Hikaru
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sidelight of private room, bathroom door, and other
Compatible Door Thickness (mm)
30 to 37
Material
(Frame) ABS resin
Color
Brown
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For checking the toilet
5
From Japan
On 2016-12-26 22:40:30
It was a little big. The diameter 3 cm was ideal. Still it is almost satisfactory.
This review is about item#9412584.
Installation is easy.
5
From Japan
On 2016-08-30 23:12:53
I attached it to the vent of the toilet door. It can be installed easily with wooden Holson.
This review is about item#9412593.
Indoor refurbishment
5
From Japan
On 2016-07-23 13:20:59
With Holso (woodworking tool) (drilling tool) and electric drill, it is OK in 10 minutes, workability is good, 1 recommended item.
This review is about item#09412584.
I used the toilet entrance from door to sliding door and used it
5
From Japan
On 2016-06-07 19:01:49
Since the lighting condition of the room (in the toilet) can be judged from outside, I think that it is convenient to distinguish whether it is in use or not.
This review is about item#09412584.
Lighting in the toilet
2
From Japan
On 2015-07-03 09:06:19
There is no problem in the thing itself, but in the picture the central part which looks like an orange, it was quite dark red when the product actually came. I am dissatisfied because it was quite different from the image.
This review is about item#09412593.
I set it in the door of the toilet.
5
From Japan
On 2015-04-08 08:45:16
Because the door of the toilet was fully closed, there was a well forgotten erase. I wondered whether to replace it with an auto lighting type LED bulb, but I installed this instrument considering the cost. Since we had tools, we completed in about 15 minutes. The flow of air is also good and the opening and closing of the door is able to open and close smoothly without leaving the window open, I am satisfied.
This review is about item#09412593.