Buy more than* S$200* and get FREE SHIPPING

  • AM Adjuster Bolt Chromate Plating
  • AM Adjuster Bolt Chromate Plating
  • AM Adjuster Bolt Chromate Plating

AM Adjuster Bolt Chromate Plating 105mm

by ATOM
4.00 (2)
Item.#
09412697
Mfr.#
105mm
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Application
Level adjustments of tables, chairs and furniture
Dimensions L (mm)
105
Material and Processing
Steel/chromate
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as gantry level adjuster
5
From Japan
On 2014-04-30 17:18:02
It was easier to use than I imagined.
This review is about item#09412663.
Used as base for steel production slope
3
From Japan
On 2014-04-10 15:38:46
I think that it is a product more than price unless you make a mistake even for usage.
This review is about item#09412654.