Buy more than* S$200* and get FREE SHIPPING

  • AM Adjuster Catch
  • AM Adjuster Catch
  • AM Adjuster Catch

AM Adjuster Catch C-45

by ATOM
3.50 (2)
Item.#
09412724
Mfr.#
C-45
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Level adjustments of tables, chairs and furniture
Compatible Body
AM adjuster bolt
Material and Processing
Steel/chromate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Adjusting the shelf height
2
From Japan
On 2017-10-15 07:45:35
If you just welded two places welded, the rigidity should be considerably high. Somewhat shortage at present. Price suitable.
This review is about item#9412733.
Leveling out
5
From Japan
On 2013-06-06 19:42:51
Purchased with repeat purchase along with adjuster, easy to use, it is not very disturbing.
This review is about item#09412724.