Buy more than* S$200* and get FREE SHIPPING

  • Code Outlet

Code Outlet Grommet

4.67 (3)
Item.#
09414605
Mfr.#
Grommet
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
34
Material
Gum
Application
Showcase, audio boxes, and cupboards, etc.
Color
Brown
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cabinet in audio rack
5
From Japan
On 2015-03-01 15:38:56
In order to install the audio in an ordinary cabinet, a hole for passing the power cord etc. is necessary, so we installed holes to open it and remove it for dust and improve appearance. I could conceal the roughness of the hole. It is GOOD.
This review is about item#09414614.
When wiring
5
From Japan
On 2015-02-26 02:11:20
It was good for wiring surroundings
This review is about item#09414614.
Used for wiring in furniture.
4
From Japan
On 2015-02-19 13:10:35
I think it's easy and good. If you shop cheaply on small items such as e-mail facilities, we will make more use.
This review is about item#09414623.