Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Code Outlet
  • Code Outlet
  • Code Outlet

Code Outlet Grommet

4.67 (3)
Item.#
09414614
Mfr.#
Grommet
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
34
Color
Black
Application
Showcase, audio boxes, and cupboards, etc.
Material
Rubber
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The audio rack cabinet
5
From Japan
On 2015-03-01 15:38:56
In order to install the audio to an ordinary cabinet, so you need a hole through the power cord, etc., it was attached in order to improve the dust except and appearance to open the hole. Ara of AnaAkira also was able to hide. It is GOOD.
This review is about item#09414614.
When wiring
5
From Japan
On 2015-02-26 02:11:20
It was good in the entourage of the wiring
This review is about item#09414614.
Use the furniture in the wiring.
4
From Japan
On 2015-02-19 13:10:35
I think that nice and easy. Leverage more if Osaere cheaper shipping small items such as e-mail facilities and the like.
This review is about item#09414623.