Buy more than* S$200* and get FREE SHIPPING

  • AVED Sliding Door Rail Truck
  • AVED Sliding Door Rail Truck
  • AVED Sliding Door Rail Truck

AVED Sliding Door Rail Truck 12X12

5.00 (1)
Item.#
09414702
Mfr.#
12X12
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use with V shape door roller
Finishing
Anodized Silver
Material
Extruded aluminum
Purpose
Interior bottom rail
Color
Silver
Size (mm)
(Total length) 2730, (cross-section) 12 x 12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Classroom entrance door
5
From Japan
On 2013-02-01 13:27:44
I bought one test in a replacement of an old rail. After exchange, opening and closing is also lighter, and I am very satisfied. It is planned to purchase 14 ~ 15 pieces in the future.
This review is about item#09414736.