Buy more than* S$200* and get FREE SHIPPING

  • AVED Sliding Door Rail Truck
  • AVED Sliding Door Rail Truck
  • AVED Sliding Door Rail Truck

AVED Sliding Door Rail Truck 12X12

5.00 (1)
Item.#
09414727
Mfr.#
12X12
Package Qty.
1PC
Ship pack of
1
31.53 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Caution
Please use with V shape door roller
Material
Extruded aluminum
Color
Amber
Purpose
Interior bottom rail
Finishing
Anodized Amber
Size (mm)
(Total length) 1820, (cross-section) 12 x 12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Classroom entrance door
5
From Japan
On 2013-02-01 13:27:44
In exchange for outdated rail, tested manner we bought one. After replacing the opening and closing is also lighter, very satisfied. Is the purchase plan of the future 14-15 this.
This review is about item#09414736.