Buy more than* S$200* and get FREE SHIPPING

  • NY Rail Heading
  • NY Rail Heading
  • NY Rail Heading

NY Rail Heading NY rail 9X6 with saliva

5.00 (1)
Item.#
09414754
Mfr.#
NY rail 9X6 with saliva
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Y type rail dedicated for FA-100, FA-160 Y type.
Section Dimensions (mm)
9x6
Finishing Material
Extruded aluminum / anodized Amber
Size (mm)
(Total length) 1820, (cross-section) 9x6
Purpose
Interior bottom rail
Color
Amber
Overall Length (mm)
1820
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As shelving rails
5
From Japan
On 2017-12-11 18:10:02
Because it was a special shelf of ordered items, it was not used as normal embedding, but it was used in combination with other parts. The thing was very good very well, but since the delivery company does not enter the elevator, I did not obtain permission here and bent it without permission. The packing cylinder broke, the product was slightly bent, I thought I'd return it, but because there is no construction period, I used strain warp and used it. Recently packing and delivery troubles are too many.
This review is about item#9414824.