Buy more than* S$200* and get FREE SHIPPING

  • NY Rail Heading
  • NY Rail Heading
  • NY Rail Heading

NY Rail Heading NY rail 9X6 with saliva

Item.#
09414763
Mfr.#
NY rail 9X6 with saliva
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.38 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Caution
Y type rail dedicated for FA-100, FA-160 Y type.
Section Dimensions (mm)
9x6
Finishing Material
Extruded aluminum / anodized Amber
Purpose
Interior bottom rail
Color
Amber
Overall Length (mm)
2730