Buy more than* S$200* and get FREE SHIPPING

  • Y Door Rails
  • Y Door Rails
  • Y Door Rails

Y Door Rails NY rail 9X6 with saliva

Item.#
09414815
Mfr.#
NY rail 9X6 with saliva
Package Qty.
1PC
Ship pack of
1
14.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Y type rail dedicated for FA-100, FA-160 Y type.
Section Dimensions (mm)
9x6
Finishing Material
Extruded aluminum / anodized Silver
Purpose
Interior bottom rail
Color
Silver
Overall Length (mm)
1820