Buy more than* S$200* and get FREE SHIPPING

  • Stays
  • Stays
  • Stays
  • Stays

Stays Bar sash S-35

3.75 (4)
Item.#
09415165
Mfr.#
Bar sash S-35
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.02 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Finishing Material
Steel, nylon 6 / chrome plating
Color
Brown
Size (mm)
230
Purpose
Drop door such as wrigint desk (furniture)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Supporting and stopper of opening and closing door
4
From Japan
On 2017-02-21 15:46:48
I am satisfied with the compactness as I wanted. Although it was said that it was equipped with a brake, fine adjustment is impossible as it is a brake only with the release of a resin screw. It is better not to expect even with durability. Well it can be divided as price.
This review is about item#9415156.
Used as a drop door for wall storage
2
From Japan
On 2016-08-16 11:52:11
Although it is easy to install, there is no official installation drawing so there is a variation in the effectiveness of the brake so that the best position is not clear. Other manufacturers may have recommended mounting diagrams.
This review is about item#9415156.
To support the lighting table
4
From Japan
On 2015-08-15 19:19:06
It is a little casual feeling. Although I could use it, installation is easy. I wish the stay stick was a little thicker
This review is about item#09415147.
sliding door
5
From Japan
On 2015-08-08 19:28:37
usually
This review is about item#09415156.