Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree

Slide Hinge CR100 Degree CR100-18-6RBK-32

5.00 (2)
Item.#
09415244
Mfr.#
CR100-18-6RBK-32
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cup Size
Phi35x11mm
Covering Type
Cover all
Specification
With catch (Concealed catch)
Opening Angle (degree)
100
Compatible Door Thickness (mm)
14 to 24
Finishing Material
(Cup) SPCC, (frame) zinc alloy / nickel plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Door repair
5
From Japan
On 2018-05-03 23:29:34
The door of the chest tilted and the train number was useless, I replaced it and used it without any problems.
This review is about item#9415235.
Mounting on my own furniture
5
From Japan
On 2017-04-23 08:05:45
I think that it is a product that is easy to install, is reliable and reliable.
This review is about item#09415244.