Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree

Slide Hinge CR100 Degree CR100-9-6RBK32

5.00 (1)
Item.#
09415262
Mfr.#
CR100-9-6RBK32
Package Qty.
1Set
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cup Size
phi35x11mm
Compatible Door Thickness (mm)
14 to 24
Set Contents
Washer body (CR100 degree), (RBK-32)
Covering Type
Cover half
Opening Angle (degree)
100
Dimension (mm)
9
Specification
With catch (Concealed catch)
Finishing Material
Cup: SPCC / nickel plating, frame: SPCC / nickel plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on my own furniture
5
From Japan
On 2017-04-23 08:05:45
I think that it is a product that is easy to install, is reliable and reliable.
This review is about item#09415244.