Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree

Slide Hinge CR100 Degree CR100-0-1RBK-32

5.00 (1)
Item.#
09415271
Mfr.#
CR100-0-1RBK-32
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Cup Size
phi35x11mm
Dimension (mm)
0
Specification
With no catch
Compatible Door Thickness (mm)
14 to 22
Opening Angle (degree)
100
Set Contents
Washer body (CR100 degree), (RBK-32)
Covering Type
Inset
Finishing Material
Cup: SPCC / nickel plating, frame: zinc alloy / nickel plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on my own furniture
5
From Japan
On 2017-04-23 08:05:45
I think that it is a product that is easy to install, is reliable and reliable.
This review is about item#09415244.