Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree
  • Slide Hinge CR100 Degree

Slide Hinge CR100 Degree CR100-0-6RBK-32

5.00 (2)
Item.#
09415287
Mfr.#
CR100-0-6RBK-32
Package Qty.
1Set
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cup Size
phi35x11mm
Dimension (mm)
0
Specification
With catch (Concealed catch)
Compatible Door Thickness (mm)
14 to 22
Opening Angle (degree)
100
Set Contents
Washer body (CR100 degree), (RBK-32)
Covering Type
Inset
Finishing Material
Cup: SPCC / nickel plating, frame: zinc alloy / nickel plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Door repair
5
From Japan
On 2018-05-03 23:29:34
The door of the chest tilted and the train number was useless, I replaced it and used it without any problems.
This review is about item#9415235.
Mounting on my own furniture
5
From Japan
On 2017-04-23 08:05:45
I think that it is a product that is easy to install, is reliable and reliable.
This review is about item#09415244.