Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge NDT90-19-1DCLK

Item.#
09415375
Mfr.#
NDT90-19-1DCLK
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For interior door
Opening Angle (degree)
90
Dimensions A (mm)
12.5
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Cup Size
phi40x15mm
Covering Type
Cover half
Specification
With no catch