Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge NDT90-19-6DCLK

Item.#
09415384
Mfr.#
NDT90-19-6DCLK
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
For interior door
Opening Angle (degree)
90
Covering Type
Cover half
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Cup Size
phi40x15mm
Specification
With catch (Concealed catch)
Dimensions A (mm)
12.5