Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge NDT90-0-1DCLK

Item.#
09415393
Mfr.#
NDT90-0-1DCLK
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Purpose
For interior door
Opening Angle (degree)
90
Dimensions A (mm)
23.0
Finishing Material
Zinc alloy / nickel plated
Cup Size
phi40x15mm
Covering Type
Inset
Specification
With no catch