Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge NDT90-0-6DCLK

Item.#
09415402
Mfr.#
NDT90-0-6DCLK
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For interior door
Opening Angle (degree)
90
Dimensions A (mm)
23
Compatible Door Thickness (mm)
-
Cup Size
phi40x15mm
Covering Type
Inset
Specification
With catch (Concealed catch)
Finishing Material
Zinc alloy / nickel plated