Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge DT90-0-1LA

4.67 (3)
Item.#
09415454
Mfr.#
DT90-0-1LA
Package Qty.
1Set
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For interior door
Opening Angle (degree)
90
Set Contents
Body (DC90 degree), washer
Specification
With no catch
Cup Size
phi40x16mm
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Compatible Door Thickness (mm)
19 to 35
Covering Type
Inset
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
repair
4
From Japan
On 2016-07-23 12:48:44
I found ATOM sliding hinge DT 90 ° and found it here. The only thing I wanted was the base seat part, but it was disappointing that there was only a set item.
This review is about item#09415445.
Cupboard repair
5
From Japan
On 2015-09-14 14:32:23
It was the same as the one attached earlier, fine adjustment is possible.
This review is about item#09415445.
Offset duplex of thick door, such as indoor payment (change)
5
From Japan
On 2013-01-18 21:19:00
It is most important that the dimensions match, but I think that this is good for thick, heavy doors.
This review is about item#09415454.