Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge
  • Slide Hinge

Slide Hinge DT90-0-3LA

4.67 (3)
Item.#
09415463
Mfr.#
DT90-0-3LA
Package Qty.
1Set
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For interior door
Opening Angle (degree)
90
Set Contents
Body (DC90 degree), washer
Specification
With catch (Link catch)
Cup Size
phi40x16mm
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Compatible Door Thickness (mm)
19 to 35
Covering Type
Inset
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
repair
4
From Japan
On 2016-07-23 12:48:44
ATOM of slide hinge looking for a DT90 °, found here. The wanted is, I was the only base pedestal portion, No point only set products was sorry.
This review is about item#09415445.
Repair of the cupboard
5
From Japan
On 2015-09-14 14:32:23
It was the same as the ones that had been attached to the first. It can be finely adjusted.
This review is about item#09415445.
Such as indoor storeroom, thick door of offset Hinotoban (Tsukegae)
5
From Japan
On 2013-01-18 21:19:00
It is important to size to fit the best, but the thick, the heavier the door, I think that tough this is good.
This review is about item#09415454.