Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree

Slide Hinge DC100 Degree DC100-18-6DYB

4.43 (7)
Item.#
09415542
Mfr.#
DC100-18-6DYB
Package Qty.
1Set
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cup Size
phi35x11mm
Dimensions A (mm)
11.5
Dimension (mm)
18
Covering Type
Cover all
Opening Angle (degree)
100
Specification
With catch (Concealed catch)
Set Contents
Washer body (DC100 degree), (DYB)
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated