Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree

Slide Hinge DC100 Degree DC100-9-6DYB

4.40 (5)
Item.#
09415567
Mfr.#
DC100-9-6DYB
Package Qty.
1Set
Ship pack of
1
6.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cup Size
phi35x11mm
Set Contents
Washer body (DC100 degree), (DYB)
Dimensions A (mm)
11.5
Dimension (mm)
9
Opening Angle (degree)
100
Covering Type
Cover half
Specification
With catch (Concealed catch)
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Closet repair
5
From Japan
On 2016-01-30 19:35:33
Since the existing wardrobe of the bracket is broken, it purchased for repair. The manufacturer is solid because it can be identified by model number, repair costs was completed at a very low cost. Since the repair has been completed, the continued purchase? ? ? is.
This review is about item#76013332.
Replacement due to breakdown
3
From Japan
On 2015-11-18 18:20:08
Naturally
This review is about item#09415621.
Due to breakage of the sliding hinge of the kitchen door
4
From Japan
On 2015-07-21 10:03:13
Although I purchased without catch with the same standard as what was attached up to now, I did not understand the meaning of catch but after attaching the product, I tried installing, but I did not feel a close feeling at the door, I understood the meaning of the catch here It was. I am sorry that I should buy it after checking it a little more.
This review is about item#09415533.
As a hinge of joinery
5
From Japan
On 2015-05-12 16:46:41
It was perfect.
This review is about item#09415603.
Used for repairing doors
5
From Japan
On 2014-11-14 17:50:21
Since the movements of the frequently used doors became worse, I checked the manufacturer / part number, purchased quantity was small, but I bought it together when ordering other parts with a monotail. Even amateur exchange of parts was saved.
This review is about item#09415621.