Buy more than* S$200* and get FREE SHIPPING

  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree
  • Slide Hinge DC100 Degree

Slide Hinge DC100 Degree DC100-18-1DYL

4.33 (6)
Item.#
09415594
Mfr.#
DC100-18-1DYL
Package Qty.
1Set
Ship pack of
1
5.98 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Cup Size
phi35x11mm
Specification
With no catch
Set Contents
Washer body (DC100 degree), (DYL)
Dimensions A (mm)
14.5
Opening Angle (degree)
100
Dimension (mm)
18
Covering Type
Cover all
Finishing Material
(Cup, washer) zinc alloy, (frame) SPCC / nickel plated
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair of failed hinge of shoe box
4
From Japan
On 2017-07-22 15:47:58
The repair was completed smoothly with the perfect size for replacing the malfunction.
This review is about item#9415533.
Tan repair
5
From Japan
On 2016-01-30 19:35:33
Purchased for repair as the metal fittings of the existing dressing broke. Because the manufacturer was solid, it was possible to specify by the model number, so the repair cost was very cheap. Since repair is completed, how about continued purchase? Is it? Is it? is.
This review is about item#76013332.
Replacement due to breakdown
3
From Japan
On 2015-11-18 18:20:08
Naturally
This review is about item#09415621.
Due to breakage of the sliding hinge of the kitchen door
4
From Japan
On 2015-07-21 10:03:13
Although I purchased without catch with the same standard as what was attached up to now, I did not understand the meaning of catch but after attaching the product, I tried installing, but I did not feel a close feeling at the door, I understood the meaning of the catch here It was. I am sorry that I should buy it after checking it a little more.
This review is about item#09415533.
As a hinge of joinery
5
From Japan
On 2015-05-12 16:46:41
It was perfect.
This review is about item#09415603.
Used for repairing doors
5
From Japan
On 2014-11-14 17:50:21
Since the movements of the frequently used doors became worse, I checked the manufacturer / part number, purchased quantity was small, but I bought it together when ordering other parts with a monotail. Even amateur exchange of parts was saved.
This review is about item#09415621.