Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series

Slide Rail 17 New Series New 17S-D-D-300

4.33 (6)
Item.#
09415777
Mfr.#
New 17S-D-D-300
Package Qty.
1Set(2PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Slide Dimension (mm)
225
Dimensions A (mm)
95
Mounting Method
Bottom with method
Caution
Reference withstand load/ withstand load of size 400mm and 25 kg or less (numerical value by hardware unit examination)
Set Contents
Left and right, and one each
Dimensions B (mm)
75
Dimensions L (mm)
300
Finishing Material
(Rail body) steel / epoxy resin powder coating, (wheel) high performance sliding resin
Purpose
For drawers in desks, kitchens, and cabinets.