Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series

Slide Rail 17 New Series New 17S-D-D-550

4.80 (5)
Item.#
09415822
Mfr.#
New 17S-D-D-550
Package Qty.
1Set
Ship pack of
1
16.55 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
550
Mounting Method
Bottom with system
Color
White
Slide Dimension (mm)
450
Dimensions A (mm)
-
Caution
Reference withstand load/ withstand load of size 400mm and 25 kg or less (numerical value by hardware unit examination)
Recommended Screw
Phillips 'Flat Head Wood Screw2.7xL
Dimensions C (mm)
90
Dimensions D (mm)
70
Dimensions B (mm)
-
Finishing Material
(Rail body) steel, (wheel) high performance sliding resin
Application
For drawers in desks, kitchens, and cabinets.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Desk drawer
4
From Japan
On 2017-01-05 16:31:59
You can open and close the desk drawers smoothly. It is affordable.
This review is about item#9415865.
drawer
5
From Japan
On 2016-11-05 22:08:45
You can move the drawer very lightly. Durability is also okay.
This review is about item#9415831.
equipment
5
From Japan
On 2016-06-14 15:27:04
I am satisfied with no problem in terms of cost.
This review is about item#09415831.
Cabinet creation
5
From Japan
On 2016-06-08 15:27:54
It is very helpful at home centers, etc. because there is no treatment.
This review is about item#09415831.
It is not used for mounting on both sides of the drawer, it is used as a drawer type receiving hardware using only one side
5
From Japan
On 2015-06-22 23:59:18
Work on the desk causes lack of document storage space, placing the acrylic plate so that it protrudes to the desk, creating space. At that time, since the acrylic plate protruding from the desk is inclined, it is used to draw out to the edge of the protruding plate and to prevent leaning. However, although there is a turn-around prevention loop at the one side alone, it is not perfect, but it will come off if a rotational force is applied in the axial direction. I covered it with a patchboard so that it would not come off, but I thought it would be nice to have products with folds on both sides so as not to go off the wheel.
This review is about item#09415856.