Buy more than* S$200* and get FREE SHIPPING

  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series
  • Slide Rail 17 New Series

Slide Rail 17 New Series New 17S-D-D-400

4.80 (5)
Item.#
09415926
Mfr.#
New 17S-D-D-400
Package Qty.
1Set(2PC)
Ship pack of
1
14.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Reference withstand load/ withstand load of size 400mm and 25 kg or less (numerical value by hardware unit examination)
Finishing Material
(Rail body) steel / epoxy resin powder coating, (wheel) high performance sliding resin
Mounting Method
Bottom with method
Slide Dimension (mm)
325
Dimensions A (mm)
145
Purpose
For drawers in desks, kitchens, and cabinets.
Set Contents
Left and right, and one each
Color
Brown
Dimensions B (mm)
125
Dimensions L (mm)
400
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Desk drawers
4
From Japan
On 2017-01-05 16:31:59
Smooth you can open and close the drawer of the desk. It is reasonable in terms of cost.
This review is about item#9415865.
drawer
5
From Japan
On 2016-11-05 22:08:45
Drawer can be moved very lightly. Durability is also okay.
This review is about item#9415831.
equipment
5
From Japan
On 2016-06-14 15:27:04
Cost and is also a satisfaction without any problems.
This review is about item#09415831.
Cabinet making
5
From Japan
On 2016-06-08 15:27:54
Such as in the hardware store, it very helpful for treatment is not.
This review is about item#09415831.
Rather than the use of attached on both sides of the drawer, used as a hardware receiving pullout using one side only
5
From Japan
On 2015-06-22 23:59:18
Lack of document storage in the work in the desk, put to protrude the acrylic plate on the desk, creating a space. At that time, because the acrylic plate that was protruding from the desk tilts, used to prevent the drawer, tilt of the up to the end of the run-off plate. However, only one side is not perfect but there is a Datsuwa prevention folded, when the rotational force is applied to the axial direction It deviates. Was covered with backing plate so that it does not come off, but the product that there is folded on both sides so as not to Datsuwa I thought be nice if there.
This review is about item#09415856.