The reviews are automatic translation.
To change the shelf board to movable shelf
From Japan
On 2018-02-08 17:39:02
It is satisfying because the price is cheap and the delivery date is early,
If you are a professional, I think you knew
If you do not have the screws displayed more clearly
I think whether it is good. "Bis sold separately" and big. .
Rail change of drawer
From Japan
On 2018-01-24 11:31:13
The length was 400 and the same, but the thickness of the left and right rails were different, and it did not reach usable level.
I think that it is probably a delivery mistake. It's a shame.
To hang the drawer from the underside of the table
From Japan
On 2017-11-15 18:40:10
I bought it for the purpose of suspending the drawer but rollers hit the table side Rollers hit the rail about 3 mm About it does not work It did not work Interfering and it did not become usable 3 Hook and install it, the setting method is different If you are sorry Please understand, I am thinking that it is a hanging type thing, I will order, if you can confirm, I wish it was an instruction manual as well.
Desk drawer
From Japan
On 2017-01-05 16:31:59
You can open and close the desk drawers smoothly. It is affordable.
drawer
From Japan
On 2016-11-05 22:08:45
You can move the drawer very lightly. Durability is also okay.
equipment
From Japan
On 2016-06-14 15:27:04
I am satisfied with no problem in terms of cost.
Cabinet creation
From Japan
On 2016-06-08 15:27:54
It is very helpful at home centers, etc. because there is no treatment.
It is not used for mounting on both sides of the drawer, it is used as a drawer type receiving hardware using only one side
From Japan
On 2015-06-22 23:59:18
Work on the desk causes lack of document storage space, placing the acrylic plate so that it protrudes to the desk, creating space. At that time, since the acrylic plate protruding from the desk is inclined, it is used to draw out to the edge of the protruding plate and to prevent leaning. However, although there is a turn-around prevention loop at the one side alone, it is not perfect, but it will come off if a rotational force is applied in the axial direction. I covered it with a patchboard so that it would not come off, but I thought it would be nice to have products with folds on both sides so as not to go off the wheel.