Buy more than* S$200* and get FREE SHIPPING

  • Accuride: Slide Rail
  • Accuride: Slide Rail
  • Accuride: Slide Rail
  • Accuride: Slide Rail

Accuride: Slide Rail ABS-N-3-WR-250

5.00 (1)
Item.#
09415962
Mfr.#
ABS-N-3-WR-250
Package Qty.
1Set
Ship pack of
1
28.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For drawers in desks, kitchens, and cabinets.
Dimensions J (mm)
128
Rated Lifting Load (kg)
55/1 set
Slide Dimension (mm)
265(+/-3)
Dimensions A (mm)
96
Dimensions I (mm)
64
Dimension F (mm)
96
Finishing Material
(Rail body, ball bearing) steel / (rail body) UNIQLO
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The replacement of the lead rail
5
From Japan
On 2014-03-20 23:45:42
Replacement is saved a simple thing as so exactly the same thing you are with now
This review is about item#09416102.