Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Three-stage pulling ball slide rail ABS-N-3WR
  • Three-stage pulling ball slide rail ABS-N-3WR
  • Three-stage pulling ball slide rail ABS-N-3WR
  • Three-stage pulling ball slide rail ABS-N-3WR

Three-stage pulling ball slide rail ABS-N-3WR ABS-N-3-WR-400

5.00 (1)
Item.#
09415996
Mfr.#
ABS-N-3-WR-400
Package Qty.
1Set
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
(Rail body, ball bearing) steel / (rail body) UNIQLO
Dimensions J (mm)
192
Rated Lifting Load (kg)
40/1 set
Dimensions A (mm)
64
Dimensions C (mm)
64
Slide Dimension (mm)
415(+/-3)
Application
For drawers in desks, kitchens, and cabinets.
Dimensions I (mm)
128
Dimension F (mm)
160
Dimension G(mm)
64
Dimensions B (mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I made my own counter with a drawer in the kitchen. We used a slide rail from which drawers can be drawn out altogether.
5
From Japan
On 2016-05-02 08:42:48
I sent only goods. Because it is used by professional craftsmen, it probably is not targeting amateurs, but may there be a simple explanation? For example, the size of the screw to be used, the minimum number and position of the rails to install, the way to remove the rails, how to fit the rails, the appropriate dimensions between the rails (how much error is good) etc.
This review is about item#09415996.