Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Three-stage pulling ball slide rail ABS-N-3WR
  • Three-stage pulling ball slide rail ABS-N-3WR
  • Three-stage pulling ball slide rail ABS-N-3WR
  • Three-stage pulling ball slide rail ABS-N-3WR

Three-stage pulling ball slide rail ABS-N-3WR ABS-N-3-WR-600

5.00 (1)
Item.#
09416032
Mfr.#
ABS-N-3-WR-600
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing Material
(Rail body, ball bearing) steel / (rail body) UNIQLO
Dimension F (mm)
160
Dimensions A (mm)
64
Dimensions D (mm)
32
Dimensions C (mm)
96
Slide Dimension (mm)
615(+/-3)
Dimensions I (mm)
224
Application
For drawers in desks, kitchens, and cabinets.
Dimension H (mm)
128
Dimensions E (mm)
96
Dimension G(mm)
128
Dimensions B (mm)
32
Dimensions J (mm)
288
Rated Lifting Load (kg)
25/1 set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
And it owns the drawer with the counter in the kitchen. Drawer has used the full pull out slide rail have.
5
From Japan
On 2016-05-02 08:42:48
It has been sent only goods. Since the professional craftsmen use, but will not intended for amateur, it will not be good even if there is a brief description or. For example, the size of the screws to be used, the position and the lowest of the mounting number to attach the rail, Removing the rail way fit the rail, suitable dimension between the rails (how much error is good or) is like.
This review is about item#09415996.