Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Accuride: Slide Rail
  • Accuride: Slide Rail
  • Accuride: Slide Rail
  • Accuride: Slide Rail
  • Accuride: Slide Rail
  • Accuride: Slide Rail

Accuride: Slide Rail SPRA17S-DD-1-400-W

5.00 (1)
Item.#
09416075
Mfr.#
SPRA17S-DD-1-400-W
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Method
Bottom with method
Caution
Reference withstand load/ withstand load of size 400mm and 25 kg or less (numerical value by hardware unit examination)
Dimensions B (mm)
155
Dimensions L (mm)
400
Dimensions C (mm)
125
Finishing Material
(Rail body) steel / epoxy resin powder coating (white) (wheel) high performance sliding resin (polyacetal) / -
Application
For drawers in desks, kitchens, and cabinets.
Dimensions A (mm)
145
Slide Dimension (mm)
325
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To replace the drawer rail
5
From Japan
On 2014-03-20 23:45:42
It is exactly the same thing as attached, so it is easy to replace it and it will be saved
This review is about item#09416102.