Buy more than* S$200* and get FREE SHIPPING

  • Shelf Bracket Fitting
  • Shelf Bracket Fitting
  • Shelf Bracket Fitting

Shelf Bracket Fitting Stainless steel shelf dowel internal thread

Item.#
09416416
Mfr.#
Stainless steel shelf dowel internal thread
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw
Internal thread
Dimension d
M8
Dimension L2 (mm)
9
Dimension L1 (mm)
12
Finishing Material
Stainless steel (SUS304) / Shine processing
Size
12mm
Dimensions M (mm)
8
Dimension D (phi mm)
12
Application
Public institution such as school. General housing, and other water related place.