Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Shelf Bracket Fitting
  • Shelf Bracket Fitting
  • Shelf Bracket Fitting

Shelf Bracket Fitting Stainless steel shelf dowel internal thread

Item.#
09416434
Mfr.#
Stainless steel shelf dowel internal thread
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.37 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Dimension d
W1/4
Dimension L2 (mm)
8
Dimension L1 (mm)
9
Size
10mm
Application
Public institution such as school. General housing, and other water related place.
Dimensions M (mm)
6
Dimension D (phi mm)
10
Screw
Internal thread
Finishing Material
Stainless steel (SUS304) / Shine processing