Buy more than* S$200* and get FREE SHIPPING

  • Shelf Bracket Fitting
  • Shelf Bracket Fitting
  • Shelf Bracket Fitting

Shelf Bracket Fitting Stainless steel shelf dowel internal thread

Item.#
09416452
Mfr.#
Stainless steel shelf dowel internal thread
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.54 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
9
Screw
Internal thread
Dimension d
W1/4
Dimension L2 (mm)
8
Application
Public institution such as school. General housing, and other water related place.
Dimension L1 (mm)
9
Size
9mm
Dimensions M (mm)
6
Finishing Material
Stainless steel (SUS304) / Shine processing