Buy more than* S$200* and get FREE SHIPPING

  • Drop Hinge
  • Drop Hinge
  • Drop Hinge

Drop Hinge ChromePlated

4.12 (8)
Package Qty.
Ship pack of
5.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Cover 4mm
Recommended Screw
Phillips 'Flat Head Wood Screw2.7x16
Finishing Material
Zinc alloy / chrome plating
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Hardware exchange of furniture
From Japan
On 2017-09-18 15:52:19
It was saved by exchange of the train number It matched the trunk number hook with old furniture I am indebted to you.
This review is about item#9416565.
Honten exchanges for doors' doors
From Japan
On 2017-04-27 19:12:22
Exchange with existing ones go smoothly and I am satisfied.
This review is about item#9416574.
Rack door
From Japan
On 2016-10-04 00:24:42
I took it as expected, but I recommend that you attach screws, which is a time-consuming task to look for screws.
This review is about item#09416565.
Used as an all overlay drop door for wall storage
From Japan
On 2016-08-16 11:57:06
Although 4 mm covering is unexpectedly accurate, it is a good impression, but if you do not firmly process the countersinking hole on the mounting side, the door will tilt and the closing will become worse. I think that it is a perfect product for those who are familiar and want to cut costs.
This review is about item#9416565.
Furniture repair
From Japan
On 2016-07-11 17:42:50
It can be used without problems
This review is about item#09416583.
Furniture door installation
From Japan
On 2016-03-13 17:23:38
It is compact and circular, so it is not conspicuous and easy to use.
This review is about item#09416565.
Furniture restoration
From Japan
On 2016-01-16 21:28:59
Restoration of furniture. I ordered with intuition, but the size was perfect. The broken hinge was only one side, but both were exchanged. I feel that the appearance looked more luxurious. It can be used for more than ten years. After that, I went to see if I sold it even at the home center, but I could not find it. When I want such parts, I think that monotaro is convenient.
This review is about item#09416565.
I bought it by repairing furniture.
From Japan
On 2015-04-27 22:53:41
The quality of the train number felt very good. However, it is regrettable that screws were not attached, but if you look at the homepage again, the description of the recommended screw ... is a belief that it is completely attached. It is disappointing because even if I buy an inexpensive train number, which is usually 100 yen or less, even if I bought it.
This review is about item#09416565.