Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Flash hinge

Item.#
09416662
Mfr.#
Flash hinge
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
8
Dimension L2 (mm)
42
Dimension L1 (mm)
76
Size
76
Accessories
+ 2.7x16 7 this dish wood screws
Dimension p3 (mm)
6
Dimension p1 (mm)
11
Finishing Material
Steel / black paint
Dimension T (mm)
1
Dimensions J (mm)
5.1
Dimensions W2(mm)
14.2
Dimensions W1(mm)
20.7
Dimension p4 (mm)
6.7
Dimension p2 (mm)
9
Dimensions A1(mm)
8
Application
For indoor light weight door.