Buy more than* S$200* and get FREE SHIPPING

  • Hinge
  • Hinge
  • Hinge

Hinge Flash hinge

Item.#
09416705
Mfr.#
Flash hinge
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
12.4
Dimensions W1(mm)
18.5
Dimension p4 (mm)
6.7
Dimension p2 (mm)
9
Dimensions A1(mm)
5
Dimension T (mm)
1
Dimensions J (mm)
4.8
Finishing Material
Steel / cream paint
Size
51
Accessories
+ 2.4x16 4 This dish wood screws
Dimension p3 (mm)
5
Dimension p1 (mm)
11
Dimensions A1 (mm)
5.7
Dimension L2 (mm)
26.6
Dimension L1 (mm)
51
Application
For indoor light weight door.