Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hinge

Hinge Flash hinge for joinery

Item.#
09416766
Mfr.#
Flash hinge for joinery
Package Qty.
1Box(20Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
46
Dimension L1 (mm)
100
Size
100
Accessories
+ 3.5x22 7 this dish wood screws
Dimension p3 (mm)
12
Dimension p1 (mm)
18.5
Dimensions A1 (mm)
7
Dimension T (mm)
1.8
Finishing Material
Steel / SG paint
Dimensions J (mm)
9.5
Dimensions W2(mm)
22
Dimensions W1(mm)
30.5
Dimension p4 (mm)
7
Dimension p2 (mm)
6
Dimensions A1(mm)
16
Dimension A4 (mm)
17
Dimensions A3 (mm)
6
Application
For indoor and storage door