Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hinge
  • Hinge
  • Hinge

Hinge Flash hinge for joinery

Item.#
09416811
Mfr.#
Flash hinge for joinery
Package Qty.
1Box(30Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions W1(mm)
25
Dimension p4 (mm)
6
Dimension p2 (mm)
10
Dimensions A1 (mm)
6
Dimension T (mm)
1.6
Dimension L2 (mm)
32.5
Dimension L1 (mm)
63.5
Size
64
Finishing Material
Steel / brown paint
Accessories
+ 3.1x20 4 This dish wood screws
Dimension p3 (mm)
9
Dimension p1 (mm)
12.5
Dimension A4 (mm)
20
Dimensions A3 (mm)
6
Dimensions J (mm)
7
Dimensions W2(mm)
17.5
Application
For indoor and storage door